Beli pengukuran dan alat ukur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop)atribut:
- Color: Hitam
- FLUKE Sound Level MeterDeskripsi:The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.atribut:
- Display: 0.1 dB steps on 4-digit LCD screen
- Frequency Response: From 31.5 Hz to 8 kHz
- Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
- Microphone: 0.5-inch electric condenser microphone
- Time Weighting: Fast slow
- KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)atribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
- monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Deskripsi:Produk ini juga sering disebut dengan Noise Dose Meteratribut:
- Accuracy: ±2dB(1kHz)
- Frequency Characteristic: A characteristic
- Material: ABS resin
- Resolution: 0.1dB
- Power Supply: 3 x AAA batteries
- Frequency Range: 31.5Hz~8kHz
- Measuring Level Range (dB): 30~130
- Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
- Benetech Sound Level MeterDeskripsi:This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.atribut:
- Measurement Range (dBA): 30 to 130
- Resolution (dB): 0.1
- Insize Sound Level Meter Bluetooth (Alat Pengukur Suara)Deskripsi:INSIZE Sound Level Meter 0010-A35 merupakan meteran suara untuk uji standar perawatan mesin, kontrol kualitas suara, kesehatan, kantor keselamatan industri di berbagai lingkungan dengan rentang suara dari 35dB hingga 130dB. Dengan setelan bobot frekuensi yang berbeda, A dan C, anda bisa uji kebisingan dengan merespons tujuan pemantauan indera manusia atau alat berat.Desain ergonomis modern dengan layar LCD besar dari INSIZE Sound Level Meter 0010-A35 memudahkan penggunaan dalam aplikasi apa pun. INSIZE Sound Level Meter 0010-A35 dibuat sesuai standar IEC 61672-1:2013 Class 2 dengan akurasi ±1.5dB. Konektivitas Bluetooth memungkinkan pengguna untuk mentransfer dan berbagi data terukur ke ponsel pintar dan aplikasi ini tersedia di platform Android dan iOS.Diafragma mikrofon merespons perubahan tekanan udara yang disebabkan oleh gelombang suara. Itulah sebabnya instrumen ini kadang-kadang disebut sebagai pengukur tingkat tekanan suara (SPL). Gerakan diafragma ini, yaitu deviasi tekanan suara (pascal Pa), diubah menjadi sinyal listrik (volt V). Saat menjelaskan suara dalam metrik tekanan suara, seperti Pascal, konversi logaritmik biasanya dapat diterapkan dan tingkat tekanan suara dinyatakan sebagai gantinya, dengan 0 dB SPL sama dengan 20 mikropaskal.atribut:
- Reading (dB): 0.1
- Size (dB): 35-130
- Accuracy: IEC 61672-1:2013 Class 2
- Dimensions (mm): 185×54×36
- Display Update (time/s): 2
- Frequency (Hz): 31.5 to 8K
- Frequency Weighting: A and C
- Microphone (inch): 1/2 electret condenser microphone
- Operating Temperature and Humidity (°C): 0 to 40, 10%RH to 90%RH
- Operating Temperature and Humidity (°F): 32 to 104, 10%RH to 90%RH
- Order Code: 0010-A35
- Power Supply (V): 9 battery
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- SUPCO Sound Level Meteratribut:
- UNSPSC: 60104808
- Accuracy (dB): ±3 dB (30 to 60 dB), ±2 dB (60 to 120 dB)
- Battery Type: (3) AAA
- Brand: SUPCO
- Calibration Certificate: No
- Display: LCD
- Frequency Range (kHz): 31.5 to 8
- Frequency Weighting: A
- Includes: Carry Strap; Hard Case; Manual
- Microphone Type: Electret Condenser
- Operating Temperature Range (°C): 0 to 40
- Operating Temperature Range (°F): -32 to 104
- Resolution (dB): 0.1
- Response Time (ms): Analog 125; Digital 750
- Standards: IEC651 Type 2 & ANSI S1.4 Type 2 Standards
- dB Range (dB): 30 to 120
- Lutron Sound Level MeterDeskripsi:Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
- SANFIX Digital Sound Level MeterDeskripsi:Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
- Bambi Plastik Pocket Dokumen (Document Keeper)atribut:
- Color: Clear
- Material: PP
- MASTECH Sound Level Meteratribut:
- Power Supply: 4x1.5V AAA Batteries
- Dimensions (mm): 193x60x29
- Certificate: CE/ETL/RoHS
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
Daftar Harga pengukuran dan alat ukur Terbaru October 2026
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.799.900 |
| Extech Sound Level Meter | Rp5.699.900 |
| monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop) | Rp12.900 |
| FLUKE Sound Level Meter | Rp9.999.900 |
| KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi) | Rp3.699.900 |
| monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara) | Rp789.900 |
| Benetech Sound Level Meter | Rp699.900 |
| Insize Sound Level Meter Bluetooth (Alat Pengukur Suara) | Rp3.199.900 |
| KRISBOW Lux Meter | Rp1.299.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/cgP110941448-3.jpg)

/8tP103209317-2.jpg)
/coP103173456-2.jpg)

/6fP109239231-1.jpg)



/ljP112304775-1.jpg)


/9xP101548357-3.jpg)


/j0P101516684-11.jpg)
/l4P105609760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)